missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ ULTRA™ Paper Towels
Ideal for food contact areas. Kimberly-Clark™ KLEENEX™ ULTRA Paper Towels are hygienic and effective.
£111.00 - £337.00
Product Code | Brand | Length (Metric) | Width (Metric) | Color | Ply | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Color | Ply | Price | Quantity & Availability | ||
12714216
|
Kimberly-Clark™
6778 |
31.5 cm | 21.5 cm | White | 2-ply |
£111.00
Pack of 15 |
In Stock
Log in to see stock. |
||
12704286
|
Kimberly-Clark™
6772 |
41.5 cm | 21.5 cm | White | 2-ply |
£337.00
Pack of 30 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
Description
- Interfolded sheets
- Highly absorbent AIRFLEX™ fabric
- Dimensions (L x W): 41.50 x 21.50cm
Specifications
Hand Towels | |
Paper |