missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Palladium, 5% on carbon, Type 87L, nominally 50% water wet

Brand:  Alfa Aesar™ H33434.18

Code : NEW

Additional Details : Weight : 0.05000kg

Quantity 50g

 View more versions of this product

Product Code. 15448465

  • £447.10 / 50g


Estimated Shipment date
from Supplier 07-02-2018
Add to basket

Specifications

Chemical Identifiers

Palladium
5% on carbon, Type 87L, nominally 50% water wet

Specifications

Palladium
Powder
50g
5% on carbon, Type 87L, nominally 50% water wet
Dark gray
Videos
SDS