missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Palladium, 4.5% Rhodium, 0.5% on carbon paste, F101023-4.5/0.5

Brand:  Alfa Aesar™ H37169.06

Code : NEW

Additional Details : Weight : 0.00500kg

Quantity 5g

 View more versions of this product

Product Code. 15497737

  • £20.60 / 5g


Estimated Shipment date
from Supplier 26-04-2018
Add to basket

Specifications

Chemical Identifiers

Palladium, 4.5% Rhodium
0.5% on carbon paste, F101023-4.5

Specifications

Palladium, 4.5% Rhodium
Solid
Dark gray
0.5% on carbon paste, F101023-4.5
Odorless
5g
Videos
SDS