missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium, 10% on activated carbon powder, Type 58, standard, reduced, nominally 50% water wet, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
Palladium is used to hydrogenation of aromatic and aliphatic nitro groups, reductive alkylation/amination, hydrogenation of aromatic nitrites to 1° amines. And it is used as a catalyst for hydrogenation of alkenes, ketones, nitriles, azides, nitro groups. Used to hydrogenolysis of cyclopropanes, benzyl derivatives, halids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Hydrogenation of aromatic and aliphatic nitro groups, reductive alkylation/amination, hydrogenation of aromatic nitrites to 1° amines
Specifications
Color | Black |
Physical Form | Powder |
Quantity | 5 g |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Chemical Name or Material | Palladium, 10% on activated carbon powder, Type 58, Standard, Reduced, Nominally 50% water wet |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'