missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium, 10% on activated carbon paste, Type 487, Thermo Scientific™
Click to view available options
Quantity:
5 g
25 g
100 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Color | Gray |
Physical Form | Solid |
Quantity | 5 g |
Odor | Odorless |
Chemical Name or Material | Palladium, 10% on activated carbon paste, Type 487 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'