missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes
BIOPHARMA

Product Code. p-4525271
Click to view available options
No. of Wells:
4
6
12
24
48
No. per Case:
120/Cs.
75/Cs.
85/Cs.
No. per Pack:
1 Ea.
4 Pk.
5 Pk.
Unit Size:
Pack of 120
Pack of 4
Pack of 75
Pack of 85

Product Code. 10119831

Brand: Thermo Scientific™ 140675

Only null left
Add to basket
Edge
Add to basket

Nunc Cell-Culture Treated Multidishes receive the proprietary Nunclon Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Thermo Scientific Nunc Cell-Culture Treated Multidishes receive the Nunclon Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round well styles

  • Vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular well styles

  • Large culture area
  • Accept standard glass cover slips: 24 x 60 mm for 4-well plate and 22 x 22 mm for 8-well plate

Additional information

24-well plates are 17 mm deep; 4-well plate is 10 mm deep

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance With certificate of traceability and quality (one certificate per case).
Culture Area 9.6 sq. cm
Packaging Individually Packed
Product Type Cell Culture Dish
Material Polystyrene
Volume (Metric) Well 3 mL (Well)
No. of Wells 6
Volume (Metric) Working 3 mL
Sterility Sterile
Surface Treatment Nunclon Delta
Well Shape Flat Bottom (F-well)
Includes Lid
No. per Case 75/Cs.
No. per Pack 1 Ea.
Length (Metric) 127.76 mm
Width (Metric) 85.46 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.