missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Vent Filters and 50mm Capsules

Description
Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable
- Sample volume size: 0.2 to 5.0L
- Inlet/Outlet: Stepped hose barb accepts 0.25 to 0.375in. (6 to 9mm) ID tubing
- 0.2 and 0.45um pore sizes
- Autoclavable
- Polypropylene housing
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material (Membrane) | PTFE |
| Pore Size | 0.22 μm |
| Sterility | Non-sterile |
| Housing Material | Polypropylene |
| No. per Case | 10 |
| No. per Pack | 10 |
| Type | Syringe Filter |
| Diameter (Metric) | 50 mm |
| Diameter (Metric) Membrane | 50 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?