missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System Wall Comb, 1 Tooth
Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs.
£84.35 - £125.00
Specifications
Description | Microwell comb |
---|---|
For Use With (Equipment) | Owl™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System |
Type | Comb |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
11997585
|
Thermo Scientific™
D3-MT2C |
Microwell comb | 50 (2X) | 1 mm |
£125.00
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||
11902975
|
Thermo Scientific™
D3-MT2D |
Microwell comb | 50 (2X) | 1.5 mm |
£90.95
Each |
In Stock
Log in to see stock. |
|||
11987585
|
Thermo Scientific™
D3-MTC |
Microwell comb | 25 (1X) | 1 mm |
£121.00
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
11992965
|
Thermo Scientific™
D3-MTD |
Microwell comb | 25 (1X) | 1.5 mm |
£84.35
Each |
In Stock
Log in to see stock. |
|||
Description
Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs. These microwell and wall combs are heavy-duty, one-piece units for use with the D3-14, A3-1 and A6 wide gel electrophoresis systems.
Ordering Information:
- Cat. Nos. D3-MTC, -MTD, -MT2C and -MT2D are 8 and 12-channel pipette format (1X) and (2X) combs
- Customized combs are available (Order SKU # XCM); please contact your customer service or sales representative for further details
Specifications
Microwell comb | |
Owl™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System | |
Comb |