missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Oval Stirring Bars
Provide effective stirring of samples via magnetic manipulation
£67.05 - £110.00
Specifications
Material | Magnet, PTFE |
---|---|
Quantity | 10/Pk. |
Shape | Oval |
For Use With (Equipment) | Ideal for containers/ bottles with round bottoms |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15865537
|
Kartell™
0068300 |
20 mm |
£67.05
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15875537
|
Kartell™
0068400 |
25 mm |
£82.70
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15885537
|
Kartell™
0068600 |
35 mm |
£110.00
Pack of 10 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Ideal for containers or bottles with round bottom
- Suitable for foodstuff
- magnet with PTFE coating
- Oval shape is ideal for ensuring homogeneous mixing in round-bottomed beakers
Specifications
Magnet, PTFE | |
10/Pk. | |
Oval | |
Ideal for containers/ bottles with round bottoms |