missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ostwald Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ostwald Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
POA
Specifications
Product Type | Viscometer |
---|---|
Includes | Ring Mark |
For Use With (Application) | For Manual Measurements |
Volume (Metric) | 3 mL |
Description
- Suitable for transparent liquids manual measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- With ring marks
- Without constants
- For manual measurements
- Filling quantity of 3mL
- Overall length of 220mm
Specifications
Viscometer | |
Ring Mark | |
For Manual Measurements | |
3 mL |