missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Standard Epoxy DO Probe for the Lab or Field, compatible with Star Series meters

Use this standard epoxy DO probe in the lab or the field for reliable results no matter what the environment.

Brand:  Thermo Scientific™ 081010MD

Code : 04

Additional Details : Weight : 0.50000kg

Product Code. 10434322

  • £506.83 / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Use this product as the name implies, either in the lab or in the field. The rugged body and versatility of the Thermo Scientific™ Orion™ Standard Epoxy DO Probe for the Lab or Field delivers reliable results no matter what the environment.

Parts
  • Membrane caps: 081003
  • Membrane solution: 080514
  • Maintenance kit: 080113

Standard Epoxy DO Probe 081010 is used with 805Aplus, 810Aplus, 850Aplus meters.

Standard Epoxy DO Probe 081010MD is used with Star Series meters.

Recommended for:

For laboratory/field applications

Specifications

Specifications

Compatible w/Star Series meters
9.8 ft.
20 cm/sec.
Orion Star Series Meters
0°C to 50°C
<1%/day
3 m
90% of final value in 10 sec.
DO Probe, Epoxy
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers