Learn More
Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe
Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.
Brand: Thermo Scientific™ 927005
Code : A0
Additional Details : Weight : 0.01000kg
Description
Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.Specifications
ATC Probe, Epoxy | |
0°C to 80°C | |
±1°C | |
3.5 mm Phono Jack connector (ATC) | |
6 mm | |
120 mm | |
3.5 mm Phono Jack |
Epoxy | |
0 to 14 | |
Orion Star Series Meters | |
0.2 in. | |
4.7 in. | |
32°F to 176°F |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.