Learn More
Thermo Scientific™ Orion™ ROSS™ Half-Cell Electrode, BNC waterproof connector
Get results three to five times more precise than those obtained with conventional electrodes with this half-cell electrode.
Brand: Thermo Scientific™ 8101BNWP
Code : 59
Additional Details : Weight : 0.25000kg
Description
Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8101BNWP ROSS™ Half-Cell Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.
- Material: glass body
- pH range: 0 to 14
- Temperature range: 0° to 100°C
- Dimensions: 120 × 12mm
- Internal Ref: ROSS
- pH precision: 0.01
- Cap diameter: 16mm
- Use with Orion ROSS reference electrode 800300 or 800500U
- Works in extreme case of samples varying from one another by 50°C or more
- Precise pH determinations for routine or research work
- Drift is less than 0.002 pH per day, restandardization is minimized
Specifications
BNC waterproof connector | |
Double | |
0 to 14 | |
Half-Cell Electrode, BNC waterproof connector | |
Orion ROSS Reference Electrode 800300 or 800500U | |
0.01 | |
12 mm |
BNC | |
Glass Body | |
0°C to 100°C | |
Drift is less than 0.002 pH per day, restandardization is minimized | |
ROSS | |
120 mm | |
16 mm |