Learn More
Thermo Scientific™ Orion™ 800300 ROSS™ Sure-Flow™ Half-Cell
Rapidly and accurately measure dirty or viscous samples that would clog traditional electrodes with the Thermo Scientific™ Orion™ 800300 ROSS™ Sure-Flow™ Half-Cell.
Brand: Thermo Scientific™ 800300
Code : 59
Additional Details : Weight : 0.25000kg
Description
Rapidly and accurately measure dirty or viscous samples that would clog traditional electrodes with the Thermo Scientific™ Orion™ 800300 ROSS™ Sure-Flow™ Half-Cell.
- Use with 8101BNWP or 8101SC ROSS pH half-cell or 8411BN ROSS sodium half-cell electrodes
Specifications
800300 ROSS Sure-Flow Half-Cell | |
Sure-Flow | |
0 to 14 | |
Half-Cell Electrode | |
ROSS™ | |
12 mm |
Pin-tip | |
Glass Body | |
0°C to 100°C | |
3M KCl | |
120 mm | |
16 mm |