missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ PSU-10i Orbital Platform Shaker

PSU-10i Micropressor controlled shaking platform providing smooth and quiet horizontal orbital motion for mixing in bottles, flasks and beakers.

Brand:  Grant Instruments™ PSU-10i

Code : Z4

Additional Details : Weight : 4.00000kg

Product Code. 12852443

  • £686.00 / Each


Estimated Shipment
16-03-2018
Add to basket

Description

Description

  • Variable shaking speed: 50 to 450rpm
  • Reliable direct drive system
  • Automatic load balancing system
  • Continuous or timed operation with automatic switch-off
  • 5 interchangeable platforms for vessels up to 250mL including an 88 place spring loaded platform for tubes up to 30mm diameter
  • Simple to set up and easy to operate
  • Loads up to 3kg
  • Automatic load balancing system
  • 10mm orbit
Specifications

Specifications

50 to 540rpm
4 to 40deg. C
10mm
2-line 16 character LCD
Videos
Documentation