missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ XLB GC Capillary Column
£655.00 - £1175.00
Specifications
Diameter (Metric) | 0.4 mm |
---|---|
Diameter (Metric) Inner | 0.25 mm |
Stationary Phase | Optima™ XLB |
For Use With (Equipment) | Ideal for Ion Trap and Quadrupole MS Detectors |
Type | GC Capillary Column |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12412840
|
Macherey-Nagel™
725850.30 |
30 m |
£655.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
12422840
|
Macherey-Nagel™
725850.60 |
60 m |
£1175.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Specifications
0.4 mm | |
Optima™ XLB | |
GC Capillary Column | |
340°C to 360°C | |
1 Each |
0.25 mm | |
Ideal for Ion Trap and Quadrupole MS Detectors | |
Gas Chromatography (GC) | |
0.25 μm |