missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ XLB GC Capillary Column
Brand: Macherey-Nagel™ 725850.60
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
0.4 mm | |
Optima™ XLB | |
340°C to 360°C | |
60 m |
GC Capillary Column | |
Ideal for Ion Trap and Quadrupole MS Detectors | |
Gas Chromatography (GC) | |
0.25 μm | |
1 Each |