Macherey Nagel™ Optima™ WAX GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726548.30

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12472840

Quantity Price
1 £ 795.0 / Each
Estimated Shipment
12-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.53mm
Packing Material Optima® WAX
Film Thickness 2μm
Stationary Phase Optima® WAX
Technique GC
Quantity 1Each
Product Type GC Capillary Column
Length (Metric) 30m
Diameter 0.8mm
For Use With (Application) For Solvent Analysis and Alcohols, Suitable for Aqueous Solutions
Temperature Range 240 to 250°C
USP Type USP G16