missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ FFAP GC Capillary Column
Brand: Macherey-Nagel™ 726341.50
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
GC Capillary Column | |
Optima™ FFAP | |
240°C to 250°C | |
50 m |
G1, G2, G38 | |
0.5 mm | |
Gas Chromatography (GC), Free Carboxylic Acids | |
0.25 μm | |
1 Each |