Macherey Nagel™ Optima™ d-6 GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726481.30

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10699951

Quantity Price
1 £ 870.0 / Each
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.32mm
For Use With Ideal for MSD and PND Detectors
Packing Material Optima® d-6
Film Thickness 0.35μm
Stationary Phase Optima® d-6
Product Type GC Capillary Column
Technique GC
Quantity 1Each
Diameter 0.5mm
Length (Metric) 30m