Macherey Nagel™ Optima™ 5 Performance GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726316.25

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10459551

Quantity Price
1 £ 690.0 / Each
Estimated Shipment
13-06-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.32mm
Packing Material Optima® 5
Film Thickness 0.5μm
Stationary Phase Optima® 5
Technique GC
Product Type High Performance GC Capillary Column
Quantity 1Each
Length (Metric) 25m
Diameter 0.5mm
Temperature Range 340°C
For Use With (Application) For GC Applications
USP Type USP G27