Macherey Nagel™ Optima™ 5 MS GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726215.25

Capillary column OPTIMA-5 MS ID: 0.2 mm, film thickness: 0.35 µm length: 25 m,

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10546501

Quantity Price
1 £ 735.0 / Each
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.2mm
Packing Material Optima® 5 MS
Film Thickness 0.35μm
Stationary Phase Optima® 5 MS
Technique GC
Product Type GC Capillary Column
Quantity 1Each
Diameter 0.4mm
Length (Metric) 25m
For Use With (Application) Suited for GC/MS and ECD Applications
Temperature Range 320 to 340°C
USP Type USP G27/G36