missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 MS GC Capillary Column
Brand: Macherey-Nagel™ 726215.50
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.2 mm | |
GC Capillary Column | |
Optima™ 5 MS | |
320°C to 340°C | |
50 m |
G27, G36 | |
0.4 mm | |
GC/MS, ECD | |
0.35 μm | |
1 Each |