missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 MS Accent GC Capillary Column
Brand: Macherey-Nagel™ 725810.25
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.2 mm | |
GC Capillary Column | |
Ideal for Ion Trap and Qadrupole MS Detectors | |
Gas Chromatography (GC) | |
0.2 μm | |
1 Each |
G1, G2, G38 | |
0.4 mm | |
Optima™ 5 MS Accent | |
320°C to 340°C | |
25 m |