Macherey Nagel™ Optima™ 5 HT GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726102.15

Capillary column OPTIMA-5 HT ID: 0.25 mm, film thickness: 0.1 µm length: 15 m,

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12718152

Quantity Price
1 £ 461.0 / Each
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.25mm
For Use With Ideal for MS Detectors, can be Rinsed with Solvents
Packing Material Optima® 5 HT
Film Thickness 0.1μm
Stationary Phase Optima® 5 HT
Technique GC
Quantity 1Each
Product Type GC Capillary Column
Diameter 0.4mm
Length (Metric) 15m
Temperature Range 380 to 400°C
USP Type USP G27/G36