missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 HT GC Capillary Column
Brand: Macherey-Nagel™ 726108.30
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
GC Capillary Column | |
Ideal for MS Detectors, can be Rinsed with Solvents | |
Gas Chromatography (GC) | |
0.25 μm | |
1 Each |
G27, G36 | |
0.5 mm | |
Optima™ 5 HT | |
380°C to 400°C | |
30 m |