Macherey Nagel™ Optima™ 5 High Performance GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726623.25

Capillary column OPTIMA-5 ID: 0.25 mm, film thickness: 0.35 µm length: 25 m,

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10650342

Quantity Price
1 £ 645.0 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.25mm
Packing Material Optima® 5
Film Thickness 0.35μm
Stationary Phase Optima® 5
Technique GC
Quantity 1Each
Product Type High Performance GC Capillary Column
Diameter 0.4mm
Length (Metric) 25m
For Use With (Application) For GC Applications
Temperature Range 340°C
USP Type USP G27