Macherey Nagel™ Optima™ 5 High Performance GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726525.30

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10546681

Quantity Price
1 £ 795.0 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.53mm
Packing Material Optima® 5
Film Thickness 2μm
Stationary Phase Optima® 5
Product Type High Performance GC Capillary Column
Technique GC
Quantity 1Each
Length (Metric) 30m
Diameter 0.8mm
For Use With (Application) For GC Applications
Temperature Range 340°C
USP Type USP G27