Macherey Nagel™ Optima™ 5 Amine GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726359.30

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10640342

Quantity Price
1 £ 910.0 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.53mm
Packing Material Optima® 5 Amine
Film Thickness 1μm
Stationary Phase Optima® 5 Amine
Technique GC
Product Type GC Capillary Column
Quantity 1Each
Length (Metric) 30m
Diameter 0.8mm
For Use With (Application) For Amine Separation, Analysis of Polyfunctional Amines
Temperature Range 300 to 320°C
USP Type USP G1/G2/G38