missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Optima™ 5 Amine GC Capillary Column

Brand:  Macherey Nagel™ 726355.25

UNSPSC : 41115710

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10471852

  • £735.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

0.2mm
0.35μm
GC Capillary Column
1Each
0.4mm
300 to 320°C
Optima® 5 Amine
Optima® 5 Amine
GC
25m
For Amine Separation, Analysis of Polyfunctional Amines
USP G1/G2/G38