Learn More
Macherey-Nagel™ OPTIMA™ 35 MS Capillary Columns for GC
Features ultra-low bleed characteristics with high temperature stability. Macherey-Nagel™ OPTIMA™ 35 MS Capillary Columns for GC are chemically bonded, cross-linked silarylene phase columns with unique selectivity in the mid-polar region and excellent tubing surface deactivation.
Brand: Macherey-Nagel™ 726154.30
Code : 50
Additional Details : Weight : 0.01000kg
Description
GC capillary column packed with chemically bonded, cross-linked silarylene phase with selectivity according to 35% phenyl / 65% methyl-polysiloxane. It is a medium polar phase with very low bleeding and excellent deactivation. Unique selectivity in the mid-polar region.
- Increased selectivity spectrum and compatible with ion-trap detectors
- No CN-groups in the polymer, so there are no limits for the use of ECD and NPD-detectors
- Temperature stability up to 370°C for a longer column lifetime and shorter retention times
- Excellent tubing surface deactivation for reliable quantification of samples, even at ultra-trace levels
- Lowest column bleed for reduced contamination and improved detectability of solutes
- Similar phases: DB-35 MS, HP-35, SPB-35, Rtx-35, 007-35, BPX-35, MDN-35, AT-35 MS, ZB-35, OV-11, VF-35 MS
Specifications
0.25 mm | |
GC Capillary Column | |
Recommended for Ion Trap Detectors | |
For isothermal operations: 360°C, Short isotherm in temperature program: 370°C | |
0.25 μm | |
1 Each |
G42 | |
0.4 mm | |
Optima™ 35 MS | |
PCBs Analysis, Ultra Trace Analyses, EPA Methods, Pesticide Analysis, PCBs, Food and Drug Analysis | |
30 m |