Macherey Nagel™ Optima™ 225 GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726352.60

Capillary column OPTIMA-225 ID: 0.32 mm, film thickness: 0.25 µm length: 60 m,

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10461852

Quantity Price
1 £ 1225.0 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.32mm
Packing Material Optima® 225
Film Thickness 0.25μm
Stationary Phase Optima® 225
Technique GC
Quantity 1Each
Product Type GC Capillary Column
Diameter 0.5mm
Length (Metric) 60m
For Use With (Application) Recommended for Fatty Acid Analyses
Temperature Range 260 to 280°C
USP Type USP G1/G2/G38