missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 225 GC Capillary Column
Brand: Macherey-Nagel™ 726118.60
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
GC Capillary Column | |
Optima™ 225 | |
260°C to 280°C | |
60 m |
G1, G2, G38 | |
0.4 mm | |
Gas Chromatography (GC) | |
0.25 μm | |
1 Each |