missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 17-TG GC Capillary Column

£249.00 - £545.00

Specifications

Diameter (Metric) 0.5 mm
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 17-TG
USP Type G1, G2, G38
Type GC Capillary Column
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10777852
View Documents Promotion Details
Macherey-Nagel™
726131.10
10 m
£249.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 29-05-2024
to see stock.
Add to basket
 
10680532
View Documents Promotion Details
Macherey-Nagel™
726131.25
25 m
£545.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 29-05-2024
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

0.5 mm
Optima™ 17-TG
GC Capillary Column
0.5 μm
0.32 mm
G1, G2, G38
370°C
1 Each
Videos
SDS
Documents

Documents

Product Certifications