missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726805.60
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
High Performance GC Capillary Column | |
Optima™ 1 | |
340°C to 360°C | |
60 m |
G1, G2, G38 | |
0.5 mm | |
Separation of Components According to Boiling Points Analysis | |
3 μm | |
1 Each |