Learn More
Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm OD, Thick Film
Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D., Thick Film are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.
Brand: Macherey-Nagel™ 726931.50
Code : 50
Additional Details : Weight : 0.01000kg
Description
Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.
- Thick film columns are especially recommended for solvent analysis
- Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
- Each column is individually tested and supplied with test certificate
- Maximum temperatures: 300°C for isothermal operation, 320°C for short isotherms in a temperature program
Specifications
0.32 mm | |
High Performance GC Capillary Column | |
Optima™ 1 | |
300°C to 320°C | |
50 m |
G1, G2, G38 | |
0.5 mm | |
Separation of Components According to Boiling Points Analysis | |
5 μm | |
1 Each |