missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.8mm O.D.

Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.8mm O.D. are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.

Brand:  Macherey-Nagel™ 726521.10

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10459741

  • £292.00 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.

  • Thick film columns (≥3μm film) are especially recommended for solvent analysis
  • Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures:
    • Columns with films <3μm: 320°C for isothermal operation, 340°C for short isotherms in a temperature program
    • Columns with films >3μm: 300°C for isothermal operation, 320°C for short isotherms in a temperature program
Specifications

Specifications

0.53 mm
GC Capillary Column
Optima™ 1
320°C to 340°C
10 m
G1, G2, G38
0.8 mm
Separation of Components According to Boiling Points Analysis
2 μm
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers