missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 Capillary Column for GC
Brand: Macherey-Nagel™ 726834.25
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.2 mm | |
GC Capillary Column | |
Optima™ 1 | |
340°C to 360°C | |
25 m |
G1, G2, G38 | |
0.4 mm | |
Gas Chromatography (GC) | |
0.2 μm | |
1 Each |