missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Special Optical Glass Precision Micro Cell Cuvettes

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass Precision Micro Cell Cuvettes are manufactured from SCHOTT™ type UK 5 glass, which is made from exceptionally pure raw materials, which gives an improved transmission in the near ultraviolet range.

Brand:  Hellma™ 100-1-20

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10180201

Quantity Price
1 £62.79 / Each
10 £54.48 / Each
Estimated Shipment: 12-11-2021

Add to basket


Description

Description

  • Transmission of more than 80% over a spectral range of between 320 and 2500nm
  • For photometry and colorimetry measurements
Specifications

Specifications

Macro Absorption Cell
Optical Glass
1 mm
45mm
350 μL
9.5mm
360 to 2500nm
12.5mm
Videos
SDS
Documents
Certificates