missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Special Optical Glass Precision Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass Precision Micro Cell Cuvettes are manufactured from SCHOTT™ type UK 5 glass, which is made from exceptionally pure raw materials, which gives an improved transmission in the near ultraviolet range.
£242.00
Specifications
Type | Macro Absorption Cell |
---|---|
Material | Optical Glass |
Width (Metric) Interior | 9.5mm |
Wavelength Range | 360 to 2500 nm |
Height (Metric) | 45 mm |
Description
- Transmission of more than 80% over a spectral range of between 320 and 2500nm
- For photometry and colorimetry measurements
Specifications
Macro Absorption Cell | |
9.5mm | |
45 mm |
Optical Glass | |
360 to 2500 nm | |
12.5 mm |