missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Optical Glass High Precision Macro Absorption Cells With PTFE Stopper
£54.93 - £183.00
Specifications
Type | Macro Absorption Cell |
---|---|
Material | Optical Glass |
Closure Material | PTFE |
Width (Metric) Interior | 9.5mm |
Wavelength Range | 320 to 2500 nm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10517921
|
Hellma™
100-20-20 |
7000 μL |
£101.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10688392
|
Hellma™
100-5-20 |
1750 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11761744
|
Hellma™
110-10-20 |
3500 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10737381
|
Hellma™
110-10-20 |
3500 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Macro Absorption Cell | |
PTFE | |
320 to 2500 nm | |
Photometric and Colorimetric Measurements |
Optical Glass | |
9.5mm | |
12.5 mm |