missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Optical Glass High Precision Macro Absorption Cells With PTFE Stopper

Brand:  Hellma™ 1002020

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11747263

  • £145.00 / Pack of 2


Estimated Shipment
29-03-2018
Add to basket

Specifications

Specifications

7000μL
For photometric and colorimetric measurements
20mm
9.5mm
Optical Glass
PTFE
45mm
320 to 2500nm
12.5mm
Absorption Macro Cells
Videos