missing translation for 'onlineSavingsMsg'
Learn More

Merck Omnipore™ Membrane Filters, 0.1 μm

Hydrophilic PTFE polymer membrane filter compatible with virtually all solvents, acids, and alkaline solutions. Omnipore™ Membrane Filters are biologically and chemically inert.

Brand:  Merck JVWP01300

Code : 71

Additional Details : Weight : 0.10000kg

Product Code. 10499173

  • £239.00 / Pack of 100
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency.  (Please note that catalogue numbers containing  in.FHUP in. are unlaminated, or produced without a backing.)

Our Omnipore™ membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
  • Biologically and chemically inert
  • High porosity yields high flow rates
  • Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:

  • Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
  • Omnipore™ Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Specifications

Specifications

White
PTFE
JVWP
100Pack
130°C
Filter Membranes
13 mm
Screen Filter
0.1 μm
Membrane is Hydrophilic PTFE compatible with virtually all solvents, acids & alkaline solutions
Plain
30 μm
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers