missing translation for 'onlineSavingsMsg'
Learn More

Millipore™ Omnipore™ PTFE Membrane Filter

Brand:  Millipore™ JHWP01300

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10225793

  • £161.00 / Pack of 100


Estimated Shipment
11-07-2018
Add to basket

Specifications

Specifications

0.45μm
White
65μm
Hydrophilic
Screen filter
65μm
PTFE
Compatible with virtually all solvents, acids and alkaline solutions
Membrane Filter
100/pk
13mm
PTFE
Videos