Learn More
Kinesis™ Omnifit™ Tubing Connectors
Connectors for flow-splitting, mixing, and fluid line interconnection—connect a variety of tubing types and sizes
Brand: Kinesis™ 001010
Code : Z3
Additional Details : Weight : 0.20000kg
Description
- All-PTFE flow-path bodies
- Autoclavable
- 50psi pressure rating
- Connect tubing with a 0.5 to 4mm O.D. using supplied Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, blue polypropylene caps with 1/4 in.-28 UNF threads
- Supplied PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Has a Viton seal in the large end and a Viton O-ring on the small end; polypropylene cap for small end has a 1/4 in.-28 UNF threaded end
- Accepts 0.5 to 11mm tubing O.D.
- 1.5mm bore size
- Large ends are supplied with Viton seals in both ends to allow for a compression-style fitting
- Accepts 4 to 11mm O.D. tubing
- 4.7mm bore size
Order Info
Other inert unions and manifolds are available; contact your Customer Service Representative.
Specifications
3-way Connector | |
Autoclavable | |
1.5 mm | |
54 mm |
50 psi | |
PTFE, Viton | |
1 to 4 mm O.D. Tubing |