missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Omnifit™ Tubing Connectors
Connectors for flow-splitting, mixing, and fluid line interconnection—connect a variety of tubing types and sizes
POA - £108.24
Specifications
Pressure Rating | 50 psi |
---|---|
Autoclavable | Autoclavable |
Material | PTFE, Viton |
Diameter (Metric) Inner | 1.5 mm |
Product Code | Brand | Type | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
15224419
|
Kinesis™
001001 |
2-way Connector | 51 mm | 0.5 to 4 mm O.D. Tubing |
POA
Pack of 3 |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12756108
|
Kinesis™
001010 |
3-way Connector | 54 mm | 1 to 4 mm O.D. Tubing |
£108.24
Each |
In Stock
Log in to see stock. |
|||
15284419
|
Kinesis™
001008 |
Universal Connector | 55 mm | 0.5 to 11 mm O.D. Tubing |
POA
Pack of 2 |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12945061
|
Kinesis™
001010 |
3-way Connector | 54 mm | 1 to 4 mm O.D. Tubing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- All-PTFE flow-path bodies
- Autoclavable
- 50psi pressure rating
- Connect tubing with a 0.5 to 4mm O.D. using supplied Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, blue polypropylene caps with 1/4 in.-28 UNF threads
- Supplied PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Has a Viton seal in the large end and a Viton O-ring on the small end; polypropylene cap for small end has a 1/4 in.-28 UNF threaded end
- Accepts 0.5 to 11mm tubing O.D.
- 1.5mm bore size
- Large ends are supplied with Viton seals in both ends to allow for a compression-style fitting
- Accepts 4 to 11mm O.D. tubing
- 4.7mm bore size
Order Info
Other inert unions and manifolds are available; contact your Customer Service Representative.
Specifications
50 psi | |
Autoclavable | |
PTFE, Viton | |
1.5 mm |