missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ T-Series Bottle Caps
Click to view available options
Thread Size (Metric):
GL 32
GL 45
Includes:
Built-in check valve and inlet filter, four port
Built-in check valve and inlet filter, three port
Built-in check valve and inlet filter, two port
Four port
Three port
Two port
Description
Easy to use and versatile range of caps requires no fittings
- Luer ported, straight through tubing
- Simply push 1/8 in. O.D. hard wall tubing through the ports
- For 1/16 in. O.D. hard wall tubing, use OF9LA adapter supplied with cap
- Use OF9BA series adapter for softwall tubing
- Anti-twist design prevents tubing from kinking when removing cap
- Each port also accepts male Luer connectors
- With polypropylene screw cap and chemically inert solid PTFE body
Not recommended for use under pressure with Luer products fitting as no Luer lock is employed.
Order Info
Available with Luer port or Luer port with fluorocarbon check valve and 10μm porosity PTFE inlet filter enabling air to flow into the bottle while preventing particulate contamination and preventing harmful vapors from escaping.
Specifications
Diameter (Metric) | 54 mm |
For Use With (Equipment) | T series solvent bottle |
Includes | Three port |
Height (Metric) With Closure | 29.8mm |
Material | PTFE |
No. per Case | 1 Cs. |
Thread Size (Metric) | GL 45 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'