missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Omnifit™ SolventPlus™ Chromatography Columns and Replacement Parts

Designed for use with organic solvents but equally compatible with aqueous solvent systems

Brand:  Kinesis™ 006SCC-10-10-AA

Code : Z3

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 13144104

  • £576.00 / Each


Estimated Shipment
18-06-2018
Add to basket

Description

Description

  • Borosilicate glass and PTFE construction, with Chemraz™ O-rings and PTFE frits put only inert materials in the fluid path
  • ETFE end caps and fitting nuts ensure a chemically inert connection into and out of the system
  • PTFE endpiece makes the primary seal to glass and has even distribution pattern to give even sample application across the bed surface
  • Ready-assembled column includes fixed or adjustable endpieces (-FF, -AF or -AA configuration) and 30μm PE frits

Specifications

Specifications

Omnifit SolventPlus chromatography columns
30μm
PTFE
10mm
SolventPlus chromatography column
100mm
10mm
Two fixed endpieces
Videos