missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ PTFE Cones
For use with Omnifit cap-style connectors (1/16 in. PTFE cone is supplied with all standard bore cap-style connectors and valves)
POA - £14.47
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12796138
|
Diba
001504 |
0.125 in. Tubing |
POA
Pack of 4 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12786138
|
Diba
001502 |
0.0625 in. Tubing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13069812
|
Diba
001502 |
0.0625 in. Tubing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Match to the O.D. of tubing used
- Compressed onto the tubing to form a seal
- Resistant to most chemicals including sulphuric acid, sodium hydroxide, and all organic solvents
- Enable very low dead volme fluid path
- 50 psi (3bar) pressure rating
- Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative
Order Info
Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative
Specifications
50 psi (3 bar) |