missing translation for 'onlineSavingsMsg'
Learn More

Omnifit™ Glass Columns for Low/Medium Pressure Liquid Chromatography

Standard aqueous system with a borosilicate glass chromatographic tube and a PTFE plunger

Brand:  Kinesis 006BCC-10-10-AF

UNSPSC : 41115711

Code : Z3

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 13153974

  • £268.74 / Each


Estimated Shipment
09-08-2017
Add to basket

Requires : Replacement glass columns, fixed and adjustable endpieces, frits, and O-rings are available separately; accessories such as frit insertion and removal tools, packing sleeves, column jackets, silicone seals, septum injectors, and bleed valves are also available separately—contact your Fisher Scientific Customer Service Representative for details.

Specifications Description & Specifications

Specifications

4 to 20°C
Empty Chromatography Column
600psi
1 to 4
100mm
10mm
Low/Medium pressure LC
Yes
25μm
5.5mL
Borosilicate Glass
Ready assembled in FF, AF or AA configuration of precision bore Borosilicate Glass column, 2 endpieces with 25μm Polyethylene frits, frit kit comprising of 2 x 30 and 10μm PTFE frits, 2 x 10μm Polyethylene frits, fittings kit comprising of 2 and 0.5m x 0.062 in. O.D. PTFE tubing with 0.25 in. 28 UNF fitting, two M6 endcaps, FKM/FPM O ring, Acetal adjusting nut and retaining cap, Glass filled Polypropylene connection cap and fitting nuts